Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves

Catalog No. 19014453 Shop All Ansell Products
Change view
Click to view available options
:
Size: 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-014-453 Size: 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-014-453 Supplier Ansell Supplier No. 38514100

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.

  • Protection against aldehydes, ketones and esters as well as concentrated mineral acids
  • Flexible and comfortable
  • Natural, curved ergonomic shape
  • Easy donning and secure grip
  • Rough finish offers safer handling
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III
Chlorinated No
Applications Industrial
Color Black
Latex Free Yes
Material Butyl
Product Type Butyl Gloves
Size 10
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
EN388 Standard EN 388:1000X, EN 388:1000
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCIKMPST
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Grip Design Rough
Lining Unlined
Model 189024
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.