Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Hygienic Wall Bracket, Double Hook Module

Catalog No. 17228037 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Lime
Orange
Pink
Purple
Red
White
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-228-037 Green
17-228-036 Pink
17-228-038 Blue
17-228-039 Red
17-228-040 White
17-228-041 Yellow
17-228-045 Brown
17-228-042 Orange
17-228-046 Lime
17-228-043 Purple
17-228-047 Gray
17-228-044 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-228-037 Supplier Vikan™ Supplier No. 10142
Add to Cart
Add to Cart

This double hook module is designed for hanging 1-2 cleaning tools that have a hanging hole, or products with a D- or T- shaped handle.

  • Hooks are slid onto the supplied double-base/spacer from either side
  • Hook module can hold products weighing up to 3 kg
  • Easy to dissemble for cleaning or replacement

Specifications

Product Type Wall Bracket
Color Green
Material Polypropylene
Height (English) 1.9 in.
Length (English) 3.2 in.
Weight (English) 0.12 lb.
Width (English) 3.1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.