Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Hygienic Wall Bracket, Grip Band Module

Catalog No. 17228028 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Lime
Orange
Pink
Purple
Red
White
Yellow
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-228-028 White
17-228-024 Pink
17-228-025 Green
17-228-026 Blue
17-228-027 Red
17-228-029 Yellow
17-228-033 Brown
17-228-030 Orange
17-228-034 Lime
17-228-031 Purple
17-228-035 Gray
17-228-032 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 17-228-028 Supplier Vikan™ Supplier No. 10135
Add to Cart
Add to Cart

This grip band module is designed for storing cleaning tools without a hanging hole.

  • Slide the grip band module onto the supplied double-base/ spacer from either side
  • This grip module can hold products with a diamter of 28 to 33 mm
  • Easy to dissemble for cleaning or replacement

Specifications

Product Type Wall Bracket
Color White
Material Polypropylene
Height (English) 1.9 in.
Length (English) 3.2 in.
Weight (English) 0.18 lb.
Width (English) 3.4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.