Learn More
Description
- Slide the grip band module onto the supplied double-base/ spacer from either side
- This grip module can hold products with a diamter of 28 to 33 mm
- Easy to dissemble for cleaning or replacement
Specifications
Specifications
| Product Type | Wall Bracket |
| Color | Black |
| Material | Polypropylene |
| Height (English) | 1.9 in. |
| Length (English) | 3.2 in. |
| Weight (English) | 0.18 lb. |
| Width (English) | 3.4 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.