Learn More
Description
- Single hook module can hold products weighing up to 3 kg
- Easy to dissemble foeaning or replacement
- FDA compliant raw material
Specifications
Specifications
| Product Type | Wall Bracket |
| Color | White |
| Material | Polypropylene |
| Height (English) | 1.9 in. |
| Length (English) | 1.6 in. |
| Weight (English) | 0.06 lb. |
| Width (English) | 3.1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.