Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Hygienic Wall Bracket, Single Hook Module

Catalog No. 17228018 Shop All Remco Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Lime
Orange
Pink
Purple
Red
White
Yellow
Catalog No. Color
17-228-018 Orange
17-228-012 Pink
17-228-013 Green
17-228-014 Blue
17-228-015 Red
17-228-016 White
17-228-017 Yellow
17-228-021 Brown
17-228-022 Lime
17-228-019 Purple
17-228-023 Gray
17-228-020 Black
12 options

Catalog No. 17-228-018

Supplier: Vikan™ 10127

Only null left
Add to Cart
Add to Cart

This single hook module is designed for storing cleaning tools that have a hanging hole. The hook is slid onto the supplied single-base/spacer from either side.

  • Single hook module can hold products weighing up to 3 kg
  • Easy to dissemble foeaning or replacement
  • FDA compliant raw material

Specifications

Product Type Wall Bracket
Color Orange
Material Polypropylene
Height (English) 1.9 in.
Length (English) 1.6 in.
Weight (English) 0.06 lb.
Width (English) 3.1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.