Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Aminopropyl Plates

Catalog No. 60307291
Change view
Click to view available options
Bed Weight:
10 mg
25 mg
50 mg
100 mg
Volume (Metric) Well:
1 mL
2 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Volume (Metric) Well
60-307-291 10 mg 2 mL
03-251-351 10 mg 1 mL
03-251-352 25 mg 1 mL
03-251-353 50 mg 1 mL
60-307-294 100 mg 2 mL
60-307-293 50 mg 2 mL
03-251-354 100 mg 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 60-307-291 Supplier Thermo Scientific™ Supplier No. 60307291
Add to Cart
Add to Cart

Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE well plates that allow both polar and anion exchange interactions.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Aminopropyl Plates feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:

  • Separation of structural isomers
  • Drugs and metabolites in biological fluids
  • Saccharides, phenols and petroleum products

The sorbent used in HyperSep Aminopropyl SPE 96-Well Plates and Individual Wells acts as a weak anion exchanger, and also provides enhanced retention of strong anions like sulfonic acids.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description Aminopropyl 10 mg/2 mL 96 Fixed Well Plate
Bed Weight 10 mg
For Use With (Application) Extraction of Strong Acids via Polar and Anion Exchange Interactions
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Aminopropyl
Type Solid Phase Extraction Well Plate
Volume (Metric) Well 2 mL
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.