Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep Carboxylic Acid (WCX) SPE Cartridge

Catalog No. 60108201
Change view
Click to view available options
Bed Weight:
50 mg
100 mg
200 mg
500 mg
1000 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
10 mL
15 mL
Quantity:
100/pk
20/pk
30/pk
50/pk
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric) Quantity
60-108-201 50 mg 1 mL 100/pk
60-108-202 100 mg 1 mL 100/pk
60-108-203 200 mg 3 mL 50/pk
60-108-207 200 mg 10 mL 50/pk
60-108-205 500 mg 6 mL 30/pk
60-108-206 1000 mg 6 mL 30/pk
60-108-208 2000 mg 15 mL 20/pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 60-108-201 Supplier Thermo Scientific™ Supplier No. 60108201
Add to Cart
Add to Cart

Weak cation exchange sorbent for extraction of strong bases

SPE Tubes with frit . Hypersep Silica with WCX function for extraction of strong bases from biological fluids.
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 1 mL
Bed Weight 50 mg
Product Line HyperSep
Type SPE Cartridge
Quantity 100/pk
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.