Learn More
Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold Vacuum Gauge
Order the vacuum gauge if a replacement is needed to measure vacuum in the glass block manifold.
$682.00
Specifications
| For Use With (Application) | SPE Sample Preparation |
|---|---|
| For Use With (Equipment) | Vacuum Manifold |
| Product Line | HyperSep |
| Quantity | 1 Pk. |
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|
60-104-261
|
Thermo Scientific™
60104261 |
Vacuum Gauge and Valve Assembly |
Each of 1 for $682.00
|
|
|||||
Description
Order the Thermo Scientific™ HyperSep™ Glass Block Vacuum Manifold Vacuum Gauge if you need a replacement. The manifold enables processing of 16 or 24 samples through HyperSep SPE solid phase extraction cartridges under vacuum. The gauge is available separately or with the valve assembly.
HyperSep Glass Block Manifolds are durable, chemically resistant units designed to provide years of trouble-free extractions.Polypropylene racks are highly resistant to chemical degradation and abuse, and are supplied according to the number of positions on the manifold lid
Vacuum control valve allows optimization of sample flow rates during extraction
Test tube racks allow the use of 12-13mm or 16mm disposable test tubes
Vacuum gauge and bleed valve enables easy monitoring of the vacuum process
Corner leg supports prevent damage to the luers and tips when the lid is not being used
HyperSep SPE Cartridges and Plates
HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The HyperSep-96 system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are available in packs of 100 individual wells and in pre-assembled plates.
Specifications
| SPE Sample Preparation | |
| Vacuum Manifold | |
| HyperSep | |
| 1 Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.