Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ PFAS Cartridges

Catalog No. 01670473
Change view
Click to view available options
Bed Weight:
150 mg
200 mg
250 mg
500 mg
10 g
Particle Size:
20 to 40 μm
55 to 65 μm
55 to 65 μm and 120/400 mesh
Sorbent:
200 mg WAX, 50 MG GCB
50 mg GCB, 200 MG WAX
Graphitized Carbon Black (GCB)
Polymeric DVB
Polymeric WAX
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Particle Size Sorbent
01-670-473 500 mg 55 to 65 μm Polymeric WAX
01-670-471 10 g 55 to 65 μm and 120/400 mesh Graphitized Carbon Black (GCB)
01-670-478 150 mg 55 to 65 μm Polymeric WAX
01-670-476 250 mg 55 to 65 μm and 120/400 mesh 200 mg WAX, 50 MG GCB
01-670-472 250 mg 55 to 65 μm and 120/400 mesh 50 mg GCB, 200 MG WAX
01-670-474 500 mg 20 to 40 μm Polymeric DVB
01-670-477 200 mg 55 to 65 μm Polymeric WAX
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-670-473 Supplier Thermo Scientific™ Supplier No. 601075006WAX

HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination.

HyperSep SPE PFAS SPE products are designed to address the needs of extraction and concentration of PFAS samples for targeted and not targeted screening while minimizing background contamination. The range of selectivity’s and formats are designed to meet the requirements for main environmental testing methods by extracting and concentrating samples from drinking water, ground water, surface water, wastewater, soil, food and other complex matrices.

Per- and polyfluorinated alkyl substances (PFAS) are among the primary emerging contaminants of concern. The detection and quantification of known PFAS and the discovery of unknown PFAS substances is rapidly growing. SPE solutions are a fundamental part of the analytical workflow for analysis of PFAS compounds.

Thermo Scientific provides a range of products to address PFAS testing requirements e.g. EPA methods: 1633, 537.1, 533.

TRUSTED_SUSTAINABILITY

Specifications

Description HyperSep PFAS SPE, 500 mg, 6 mL, WAX
Bed Weight 500 mg
For Use With (Application) EU and other regulations, extraction of PFAS from water
For Use With (Equipment) Vacuum Manifolds or Automated SPE Equipment
Particle Size 55 to 65 μm
Product Line HyperSep
Sorbent Polymeric WAX
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Quantity 30/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.