Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Retain CX Plates

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Plates.

$536.00

Specifications

For Use With (Application) Retention of Basic Analytes
Particle Size 30 to 50 μm
Product Line HyperSep
Sorbent HyperSep Sulfonic Acid-Modified Polystyrene DVB
Type Solid Phase Extraction Well Plate
View More Specs

Products 1
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
60-306-304
View Documents Promotion Details
Thermo Scientific™
60306304
Retain CX 60 mg/2 mL 96 Fixed Well Plate, 1 pk
Pack of 1 for $536.00
Only null left
Add to Cart
 
Description

Description

Achieve consistent, high recoveries for basic compounds with these Thermo Scientific™ HyperSep™ Retain CX Plates, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with sulfonic acid functional groups to give superior recoveries for basic analytes. Used in SPE sample preparation, these cation exchange well plates and individual wells can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of a wide range of drugs of abuse, including basic and neutral drugs. Hypersep Retain SPE wells conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System.
Specifications

Specifications

Retention of Basic Analytes
HyperSep
Solid Phase Extraction Well Plate
30 to 50 μm
HyperSep Sulfonic Acid-Modified Polystyrene DVB
1 mL
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.