Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Servo+ AMP SPE Solutions Columns and Well Plates

Catalog No. 60110703P
Change view
Click to view available options
Description:
1 g 25 mL SPE Column 20 Pk
100 mg 6 mL SPE Column 30 Pk
150 mg 6 mL SPE Column 30 Pk
200 mg 6 mL SPE Column 30 Pk
200 mg/3 mL SPE Column 50 Pk
30 mg/1 mL SPE Column 100 Pk
30 mg/3 mL SPE Column 50 Pk
500 mg 6 mL SPE Column 30 Pk
500 mg/3 mL SPE Column 50 Pk
60 mg 6 mL SPE Column 30 Pk
60 mg/3 mL SPE Column 50 Pk
96-well plate Plate 10 mg 1 Pk
96-well plate Plate 30 mg 1 Pk
96-well plate Plate 5 mg 1 Pk
Bed Weight:
5 mg
10 mg
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
1 g
Volume (Metric):
1 mL
3 mL
6 mL
25 mL
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Bed Weight Volume (Metric)
60-110-703P 96-well plate Plate 30 mg 1 Pk 30 mg -
60-110-701C 30 mg/1 mL SPE Column 100 Pk 30 mg 1 mL
60-110-701P 96-well plate Plate 5 mg 1 Pk 5 mg -
60-110-702C 30 mg/3 mL SPE Column 50 Pk 30 mg 3 mL
60-110-702P 96-well plate Plate 10 mg 1 Pk 10 mg -
60-110-703C 60 mg/3 mL SPE Column 50 Pk 60 mg 3 mL
60-110-704C 200 mg/3 mL SPE Column 50 Pk 200 mg 3 mL
60-110-705C 500 mg/3 mL SPE Column 50 Pk 500 mg 3 mL
60-110-706C 500 mg 6 mL SPE Column 30 Pk 500 mg 6 mL
60-110-707C 100 mg 6 mL SPE Column 30 Pk 100 mg 6 mL
60-110-708C 60 mg 6 mL SPE Column 30 Pk 60 mg 6 mL
60-110-709C 150 mg 6 mL SPE Column 30 Pk 150 mg 6 mL
60-110-710C 200 mg 6 mL SPE Column 30 Pk 200 mg 6 mL
60-110-711C 1 g 25 mL SPE Column 20 Pk 1 g 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 60-110-703P Supplier Thermo Scientific™ Supplier No. 60110703P

An optimized SPE solution for extraction of AMP and associated metabolites.

Thermo Scientific™ HyperSep Servo+ AMP SPE Solutions Columns and Well Plates provide optimized SPE solution for extraction of AMP and associated metabolites.

Greater performance helps provide improved confidence in results. HyperSep Servo+ and HyperSep Servo SPE product ranges remove lack of confidence in your sample preparation methodology by supplying an optimized extraction solution for analysis of Drugs of Abuse.

HyperSep Servo+ and HyperSep Servo offer high levels of reproducibility and cleanliness of sample extract essential for dealing with complex biological sample matrices which are often associated with analysis of Drugs of Abuse. HyperSep Servo+ provides the additional benefit of greater selectivity, higher loading capacities and robustness.
  • Ready-to-use, optimized solutions
  • Greater reproducibility and cleanliness of extract
  • Greater confidence in your results
TRUSTED_SUSTAINABILITY

Specifications

Description 96-well plate Plate 30 mg 1 Pk
Bed Weight 30 mg
For Use With (Application) Analysis of Drugs of Abuse
Product Line HyperSep
Sorbent HyperSep Servo+ AMP
Type 96-Well Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.