Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Servo+ Total-A SPE Cartridges and Well Plates

Catalog No. 60110201P
Change view
Click to view available options
Description:
1 g 25 mL SPE Column 20 Pk
100 mg 6 mL SPE Column 30 Pk
150 mg 6 mL SPE Column 30 Pk
200 mg 6 mL SPE Column 30 Pk
200 mg/3 mL SPE Column 50 Pk
30 mg/1 mL SPE Column 100 Pk
30 mg/3 mL SPE Column 50 Pk
500 mg 6 mL SPE Column 30 Pk
500 mg/3 mL SPE Column 50 Pk
60 mg 6 mL SPE Column 30 Pk
60 mg/3 mL SPE Column 50 Pk
96-well plate 10 mg 1 Pk
96-well plate 30 mg 1 Pk
96-well plate 5 mg 1 Pk
Bed Weight:
5 mg
10 mg
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
1 g
Volume (Metric):
1 mL
3 mL
6 mL
25 mL
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Bed Weight Volume (Metric)
60-110-201P 96-well plate 5 mg 1 Pk 5 mg -
60-110-201C 30 mg/1 mL SPE Column 100 Pk 30 mg 1 mL
60-110-202C 30 mg/3 mL SPE Column 50 Pk 30 mg 3 mL
60-110-202P 96-well plate 10 mg 1 Pk 10 mg -
60-110-203C 60 mg/3 mL SPE Column 50 Pk 60 mg 3 mL
60-110-203P 96-well plate 30 mg 1 Pk 30 mg -
60-110-204C 200 mg/3 mL SPE Column 50 Pk 200 mg 3 mL
60-110-205C 500 mg/3 mL SPE Column 50 Pk 500 mg 3 mL
60-110-206C 500 mg 6 mL SPE Column 30 Pk 500 mg 6 mL
60-110-207C 100 mg 6 mL SPE Column 30 Pk 100 mg 6 mL
60-110-208C 60 mg 6 mL SPE Column 30 Pk 60 mg 6 mL
60-110-209C 150 mg 6 mL SPE Column 30 Pk 150 mg 6 mL
60-110-210C 200 mg 6 mL SPE Column 30 Pk 200 mg 6 mL
60-110-211C 1 g 25 mL SPE Column 20 Pk 1 g 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 60-110-201P Supplier Thermo Scientific™ Supplier No. 60110201P

Screening for unknown acidic components when analyzing drugs of abuse? These SPE cartridges and plates offer a robust, ready-to-use solution.

Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep Servo+ products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.

HyperSep Servo+ Total-A Cartridges and Well Plates offer a robust, ready-to-use solution for screening of a wide range of unknown acidic compounds.

HyperSep Servo and Servo+ Cartridges and Plates

Thermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.

Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo+ cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96-well plate 5 mg 1 Pk
Bed Weight 5 mg
For Use With (Application) Analysis of Drugs of Abuse
Product Line HyperSep
Sorbent HyperSep Servo+ Total A
Type 96-Well Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.