Learn More
Thermo Scientific™ HyperSep™ Servo+ Total-B SPE Cartridges and Well Plates
Screening for unknown basic compounds when analyzing drugs of abuse? These SPE cartridges and plates offer a robust, ready-to-use solution.
Specifications
| For Use With (Application) | Analysis of Drugs of Abuse |
|---|---|
| Product Line | HyperSep |
| Sorbent | HyperSep Servo+ Total B |
| Catalog Number | Mfr. No. | Description | Bed Weight | Volume (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Bed Weight | Volume (Metric) | Price | Quantity & Availability | |||
|
60-110-301C
|
Thermo Scientific™
60110301C |
30 mg/1 mL SPE Column 100 Pk | 30 mg | 1 mL | N/A | N/A | N/A | ||
|
60-110-301P
|
Thermo Scientific™
60110301P |
96-well plate 5 mg 1 Pk | 5 mg | N/A | N/A | N/A | |||
|
60-110-302C
|
Thermo Scientific™
60110302C |
30 mg/3 mL SPE Column 50 Pk | 30 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-302P
|
Thermo Scientific™
60110302P |
96-well plate 10 mg 1 Pk | 10 mg | N/A | N/A | N/A | |||
|
60-110-303C
|
Thermo Scientific™
60110303C |
60 mg/3 mL SPE Column 50 Pk | 60 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-303P
|
Thermo Scientific™
60110303P |
96-well plate 30 mg 1 Pk | 30 mg | N/A | N/A | N/A | |||
|
60-110-304C
|
Thermo Scientific™
60110304C |
200mg/3mL SPE Column 50Pk | 200 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-305C
|
Thermo Scientific™
60110305C |
500 mg/3 mL SPE Column 50 Pk | 500 mg | 3 mL | N/A | N/A | N/A | ||
|
60-110-306C
|
Thermo Scientific™
60110306C |
500 mg 6 mL SPE Column 30 Pk | 500 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-307C
|
Thermo Scientific™
60110307C |
100 mg 6 mL SPE Column 30 Pk | 100 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-308C
|
Thermo Scientific™
60110308C |
60 mg 6 mL SPE Column 30 Pk | 60 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-309C
|
Thermo Scientific™
60110309C |
150 mg 6 mL SPE Column 30 Pk | 150 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-310C
|
Thermo Scientific™
60110310C |
200 mg 6 mL SPE Column 30 Pk | 200 mg | 6 mL | N/A | N/A | N/A | ||
|
60-110-311C
|
Thermo Scientific™
60110311C |
1 g 25 mL SPE Column 20 Pk | 1 g | 25 mL | N/A | N/A | N/A | ||
Description
Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep Servo+ products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.
Thermo Scientific™ HyperSep Servo+ Total-B Cartridges and Well Plates offer a robust, ready-to-use solution for screening of a wide range of unknown basic compounds.
HyperSep Servo and Servo+ Cartridges and PlatesThermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.
Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo+ cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.
HyperSep SPE Cartridges and Plates
Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.
The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.
Specifications
| Analysis of Drugs of Abuse | |
| HyperSep | |
| HyperSep Servo+ Total B |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.