Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Servo Total-B SPE Cartridges and Well Plates

Catalog No. 60111203P
Change view
Click to view available options
Description:
1 g/6 mL SPE Column 30 Pk
130 mg/1 mL SPE Column 100 Pk
200 mg/6 mL SPE Column 50 Pk
300 mg/3 mL SPE Column 50 Pk
500 mg/3 mL SPE Column 50 Pk
500 mg/6 mL SPE Column 30 Pk
96-well plate 10 mg 1 Pk
96-well plate 100 mg 1 Pk
96-well plate 25 mg 1 Pk
96-well plate 50 mg 1 Pk
Bed Weight:
10 mg
25 mg
50 mg
100 mg
130 mg
200 mg
300 mg
500 mg
1 g
Volume (Metric):
1 mL
3 mL
6 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Bed Weight Volume (Metric)
60-111-203P 96-well plate 50 mg 1 Pk 50 mg -
60111201C 130 mg/1 mL SPE Column 100 Pk 130 mg 1 mL
60-111-201P 96-well plate 10 mg 1 Pk 10 mg -
60111202C 300 mg/3 mL SPE Column 50 Pk 300 mg 3 mL
60-111-202P 96-well plate 25 mg 1 Pk 25 mg -
60111203C 500 mg/3 mL SPE Column 50 Pk 500 mg 3 mL
60111204C 200 mg/6 mL SPE Column 50 Pk 200 mg 6 mL
60-111-204P 96-well plate 100 mg 1 Pk 100 mg -
60111205C 500 mg/6 mL SPE Column 30 Pk 500 mg 6 mL
60111206C 1 g/6 mL SPE Column 30 Pk 1 g 6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 60-111-203P Supplier Thermo Scientific™ Supplier No. 60111203P

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Screening for unknown basic compounds when analyzing drugs of abuse? These SPE cartridges and plates offer a robust, ready-to-use solution.

Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep Servo products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.

Thermo Scientific™ HyperSep Servo Total-B Cartridges and Well Plates offer a robust, ready-to-use solution for screening of a wide range of unknown basic compounds.

HyperSep Servo and Servo+ Cartridges and Plates

Thermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.

Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96-well plate 50 mg 1 Pk
Bed Weight 50 mg
For Use With (Application) Analysis of Drugs of Abuse
Product Line HyperSep
Sorbent HyperSep Servo Total B
Type 96-Well Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.