Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyperSep™ Servo Total SPE Cartridges and Well Plates

Catalog No. 60110904P
Change view
Click to view available options
Type:
96-Well Plate
Solid Phase Extraction Column
Description:
1 g/6 mL SPE Column 30 Pk
100 mg/1 mL SPE Column 100 Pk
2 g/15 mL SPE Column 20 Pk
200 mg/3 mL SPE Column 50 Pk
50 mg/1 mL SPE Column 100 Pk
500 mg/3 mL SPE Column 50 Pk
500 mg/6 mL SPE Column 30 Pk
96-well plate 10 mg 1 Pk
96-well plate 100 mg 1 Pk
96-well plate 25 mg 1 Pk
96-well plate 50 mg 1 Pk
Bed Weight:
10 mg
25 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Description Bed Weight
60-110-904P 96-Well Plate 96-well plate 100 mg 1 Pk 100 mg
60-110-901C Solid Phase Extraction Column 50 mg/1 mL SPE Column 100 Pk 50 mg
60-110-901P 96-Well Plate 96-well plate 10 mg 1 Pk 10 mg
60-110-902C Solid Phase Extraction Column 100 mg/1 mL SPE Column 100 Pk 100 mg
60-110-902P 96-Well Plate 96-well plate 25 mg 1 Pk 25 mg
60-110-903C Solid Phase Extraction Column 200 mg/3 mL SPE Column 50 Pk 200 mg
60-110-903P 96-Well Plate 96-well plate 50 mg 1 Pk 50 mg
60-110-904C Solid Phase Extraction Column 500 mg/3 mL SPE Column 50 Pk 500 mg
60-110-905C Solid Phase Extraction Column 500 mg/6 mL SPE Column 30 Pk 500 mg
60-110-906C Solid Phase Extraction Column 1 g/6 mL SPE Column 30 Pk 1 g
60-110-907C Solid Phase Extraction Column 2 g/15 mL SPE Column 20 Pk 2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 60-110-904P Supplier Thermo Scientific™ Supplier No. 60110904P

Screening for unknown components when analyzing drugs of abuse? These SPE cartridges and plates offer a robust, ready-to-use solution.

Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep™ Servo products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.

HyperSep Servo Total Cartridges and Well Plates offer a robust, ready-to-use solution for screening of a wide range of unknown components.

HyperSep Servo and Servo+ Cartridges and Plates

Thermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.

Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Description 96-well plate 100 mg 1 Pk
Bed Weight 100 mg
For Use With (Application) Analysis of Drugs of Abuse
Product Line HyperSep
Sorbent HyperSep Servo Total
Type 96-Well Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.