Learn More
Thermo Scientific™ HyperSep™ UniGuard Direct-Connect Online SPE Columns
Clean-up and concentrate target analytes in minutes with these direct-connection SPE cartridges, offering quick, easy connection via a reusable drop-in cartridge holder.
$508.00 - $564.50
Specifications
| For Use With (Equipment) | Conventional HPLC System |
|---|---|
| Product Line | HyperSep |
| Type | Online Solid Phase Extraction Cartridge |
| Quantity | Pack of 4 |
| Catalog Number | Mfr. No. | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sorbent | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
|
03-150-342
|
Thermo Scientific™
60311201 |
HyperSep Urea-Modified Polystyrene DVB | 2.1 mm |
Pack of 4 for $508.00
|
|
||||
|
03-150-343
|
Thermo Scientific™
60311202 |
HyperSep Urea-Modified Polystyrene DVB | 3.0 mm |
Pack of 4 for $518.00
|
|
||||
|
03-150-344
|
Thermo Scientific™
60311301 |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | 2.1 mm |
Pack of 4 for $518.00
|
|
||||
|
03-150-345
|
Thermo Scientific™
60311302 |
HyperSep Sulfonic Acid-Modified Polystyrene DVB | 3.0 mm |
Pack of 4 for $518.00
|
|
||||
|
03-150-346
|
Thermo Scientific™
60311401 |
HyperSep Quaternary Amine-Modified Polystyrene DVB | 2.1 mm |
Pack of 4 for $533.50
|
|
||||
|
03-150-347
|
Thermo Scientific™
60311402 |
HyperSep Quaternary Amine-Modified Polystyrene DVB | 3.0 mm |
Pack of 4 for $518.00
|
|
||||
|
03-150-348
|
Thermo Scientific™
60311501 |
HyperSep Hypercarb | 2.1 mm |
Pack of 4 for $564.50
|
|
||||
|
03-150-349
|
Thermo Scientific™
60311502 |
HyperSep Hypercarb | 3.0 mm |
Pack of 4 for $564.50
|
|
||||
Description
Clean-up and concentrate target analytes in minutes with Thermo Scientific™ HyperSep™ Online SPE Products. Available in several convenient formats, the columns utilize popular HyperSep SPE chemistries. When used with conventional HPLC systems, columns and appropriate switching valves, they provide:
- Effective removal of contaminants, such as proteins, from samples
- Fast, effective clean-up and concentration of target compounds
Thermo Scientific HyperSep UniGuard Direct-Connect Online SPE Column offer quick, easy connection by means of a reusable drop-in guard cartridge holder.
HyperSep UniGuard Direct-Connect Online SPE Column attach directly to the switching valve, just like an HPLC column. They are available with the following HyperSep SPE chemistries:- HyperSep Retain™ PEP — for retention of polar and nonpolar analytes
- HyperSep Retain-CX — for retention of basic and nonpolar analytes
- HyperSep Retain-AX — for retention of acidic and nonpolar analytes
- HyperSep Hypercarb™ — for retention of extremely polar analytes
Specifications
| Conventional HPLC System | |
| HyperSep | |
| Online Solid Phase Extraction Cartridge | |
| Pack of 4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.