Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ Preparative Guard HPLC Columns

Catalog No. 03051266
Change view
Click to view available options
Particle Size:
5 μm
Diameter (Metric):
10 mm
21 mm
Length (Metric):
30 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Diameter (Metric) Length (Metric)
03-051-266 5 μm 10 mm 30 mm
03-051-267 5 μm 21 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-051-266 Supplier Thermo Scientific™ Supplier No. 25305039022

Protect Thermo Scientific™ Hypersil aGOLD aQ Preparative HPLC Columns from sample debris and interfering substances.

Protect your preparative column against damage from sample debris and interfering substances. Extend column lifetime with Thermo Scientific™ Hypersil™ GOLD aQ Preparative HPLC Guard Cartridges. For use with Hypersil GOLD aQ Preparative Columns, which retain and resolve polar analytes with excellent peak shapes, even in challenging reversed phase separations using highly aqueous mobile phases.

Features of Hyersil GOLD aQ Solid Phase

  • Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes
  • Polar endcapped C18 phase for alternative selectivity
  • Retention and resolution of polar analytes
  • Excellent for highly aqueous mobile phase
  • Excellent peak shape
TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 12%
pH 2 to 9
Particle Size 5 μm
Length (Metric) 30 mm
Pore Size 175Å
Surface Area 220 m2/g
Diameter (Metric) 10 mm
For Use With (Application) Highly Aqueous Mobile Phase
Endcapped Yes
USP Type L1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.