Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ HILIC Drop-in Guard Cartridge

Catalog No. 26505011001 Shop All Thermo Scientific Products
Change view
Click to view available options
Length 10mm; ID 1mm; Particle size 5μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
26-505-011001 Length 10mm; ID 1mm; Particle size 5μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 26-505-011001 Supplier Thermo Scientific™ Supplier No. 26505011001

missing translation for 'validMainframeMsg'

Convenience, economy and effective protection for extending column lifetime.

Thermo Scientific™ Hypersil GOLD Drop-In Guard Cartridges and holders offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4
  • Alternative selectivity to C18
  • Improved sensitivity with MS detection
  • Retains polar analytes with no need for ion-pair or derivatisation
  • Outstanding peak shape and sensitivity

Requires:

  • 1mm ID guard cartridge requires Uniguard holder 851-00
TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 6%
pH 2 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 175Å
Surface Area 220 m2/g
Diameter (Metric) 1 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.