Learn More
Description
Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance.
Use Thermo Scientific™ Hypersil GOLD™ KAPPA Capillary Guard Columns with Hypersil GOLD KAPPA Capillary Columns. These analytical columns operate at low flow rates required for greater ionization efficiencies and meet the sensitivity needs of demanding LC/MS applications, particularly proteomics.
Features of Hypersil GOLD Solid Phase
- Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data
Specifications
Specifications
| Carbon Load | 10% |
| pH | 1 to 11 |
| Particle Size | 5 μm |
| Length (Metric) | 30 mm |
| Pore Size | 175Å |
| Surface Area | 220 m2/g |
| Diameter (Metric) | 0.5 mm |
| For Use With (Application) | HPLC |
| Endcapped | Yes |
| USP Type | L1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.