Learn More
Thermo Scientific™ Hypersil™ GOLD PFP Preparative HPLC Guard Columns
Description
Protect your preparative column against damage from sample debris and interfering substances. Extend column lifetime with Thermo Scientific™ Hypersil™ GOLD PFP Preparative Guard Cartridges. For use with Hypersil GOLD PFP Preparative Columns, which separate difficult-to-resolve mixtures of halogenated compounds and nonhalogenated polar compounds.
Features of Hypersil GOLD PFP Solid Phase
- Hypersil GOLD PFP (perfluorinated phenyl) columns offer alternative selectivity: the fluorine atoms around the phenyl ring enhance pi-pi interactions with aromatic molecules
- Alternative selectivity to C18
- Extra retention for halogenated species
- Selectvity for non-halogenated polar compounds
- Excellent peak shape and sensitivity
Specifications
Specifications
| Carbon Load | 8% |
| pH | 2 to 8 |
| Particle Size | 5 μm |
| Length (Metric) | 30 mm |
| Pore Size | 175Å |
| Surface Area | 220 m2/g |
| Diameter (Metric) | 10 mm |
| For Use With (Application) | LC/MS |
| Endcapped | No |
| USP Type | L43 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.