Learn More
Thermo Scientific™ Hypersil™ GOLD Preparative HPLC Guard Columns
Description
Protect your preparative column against damage from sample debris and interfering substances. Extend column lifetime with Thermo Scientific™ Hypersil™ GOLD Preparative HPLC Guard Cartridges. For use with Hypersil GOLD Preparative HPLC Columns, which provide exceptional peak shape and resolution for all analyte types.
- Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data
Specifications
Specifications
| Carbon Load | 10% |
| pH | 1 to 11 |
| Particle Size | 5 μm |
| Length (Metric) | 30 mm |
| Pore Size | 175Å |
| Surface Area | 220 m2/g |
| Diameter (Metric) | 10 mm |
| For Use With (Application) | HPLC |
| Endcapped | Yes |
| USP Type | L1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.