Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Guard Cartridges
Description
Requires
Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | MOS-2 (C8) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.