Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ SAS Drop-in Guard Cartridges

Catalog No. 03150563 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4.6 mm
Particle Size:
3 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size
03-150-563 4.6 mm 3 μm
03-150-562 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-150-563 Supplier Thermo Scientific™ Supplier No. 30503014001

missing translation for 'validMainframeMsg'

Requires

Thermo Scientific UNIGUARD™ direct connection and stand alone holders, not included.

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4

Features of the SAS (C1) Solid Phase

  • A short alkyl chain reversed phase material with selectivity for polar and multifunctional compounds
  • Least retentive Hypersil phase
  • Useful for ion-pair separations

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 3 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 4.6 mm
Stationary Phase C1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.