Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI HYPO-CHLOR™ Neutral

Catalog No. 19547305 Shop All VAI Products
Change view
Click to view available options
Volume (Metric):
0.5 L
3.8 L
Concentration:
0.25%
0.52%
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Concentration
19-547-305 3.8 L 0.52%
19-547-304 0.5 L 0.25%
19-547-303 3.8 L 0.25%
19-547-306 0.5 L 0.52%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-547-305 Supplier VAI Supplier No. SHCNPH0.5202
Add to Cart
Add to Cart
This item is not returnable. View return policy

HYPO-CHLOR™ Neutral is an effective, neutralized sodium hypochlorite solution formulated with USP Water for Injection at 0.25% or 0.52% concentrations.

  • Enhanced cleaning applications over a standard sodium hypochlorite solution
  • Increased cleaning surface compatibility
  • Designed for all washable non-porous environmental surfaces

Specifications

Product Type Cleaner
Sterility Sterile
Concentration 0.52%
Format SimpleMix
Includes Attached Activator
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.