Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI HYPO-CHLOR™ Sodium Hypochlorite Sterile Solution

Catalog No. 19546925 Shop All VAI Products
Change view
Click to view available options
Volume (English):
13 oz.
16 oz.
1 gal.
Concentration:
0.25%
0.52%
5.25%
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Concentration
19-546-925 1 gal. 5.25%
19-546-926 13 oz. 5.25%
19-546-928 16 oz. 0.52%
19-546-929 16 oz. 5.25%
19-546-927 16 oz. 0.25%
19-546-308 1 gal. 0.25%
19-546-307 1 gal. 0.52%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-546-925 Supplier VAI Supplier No. SHC025.25
Add to Cart
Add to Cart

Includes

Lot-specific Certificate of Irradiation and Certificate of Analysis

HYPO-CHLOR™ Sodium Hypochlorite Sterile Solution is designed for pharmaceutical and biotechnology operations.

  • Designed for use on walls, ceilings, floors, and surfaces
  • Formulated with USP purified water and filtered at 0.2 μm
  • Ready-to-use, premixed concentrations of 5.25%, 0.52% and 0.25%
  • 16 oz. containers come with sterile spray attachment
  • Completely traceable and validated for sterility and shelf life

Order Info

Double-bag packaging.

Compliance

Completely tested according to current USP compendium.

Specifications

Product Type Cleaner/Disinfectant
Sterility Sterile
Certifications/Compliance USP EPA, ISO
Concentration 5.25%
Filtered Filtered
For Use With (Application) Disinfects and sanitizes cleanrooms and controlled areas such as those in health care institutions, biopharmaceutical, pharmaceutical, medical device and diagnostic manufacturing facilities and designed for use on walls, ceilings, floors and surfaces
Includes Lot specific certificate of irradiation and certificate of analysis
Volume (English) 1 gal.
Volume (Metric) 3.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.