Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI HYPO-CHLOR Wipes

Catalog No. 19547302 Shop All VAI Products
Change view
Click to view available options
Saturation Solution:
0.25% Sodium Hypochlorite
0.52% Sodium Hypochlorite
5.25% Sodium Hypochlorite
Container Type:
Individual Resealable Bags
Resealable Bags
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Saturation Solution Container Type
19-547-302 0.52% Sodium Hypochlorite Individual Resealable Bags
19-547-300 0.25% Sodium Hypochlorite Resealable Bags
19-547-299 0.52% Sodium Hypochlorite Resealable Bags
19-547-301 5.25% Sodium Hypochlorite Resealable Bags
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-547-302 Supplier VAI Supplier No. VEL912X12S3026
Add to Cart
Add to Cart
This item is not returnable. View return policy

HYPO-CHLOR Wipes are saturated with sodium hypochlorite.

  • 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release
  • Re-sealable packaging
  • Formulated with WFI

Specifications

Product Type Pre-saturated Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Certifications/Compliance ISO Class 5
Color White
Construction Knitted
Container Type Individual Resealable Bags
Packaging Quantity 1 Wipe/Bag, 100 Bags/Cs.
Saturation Solution 0.52% Sodium Hypochlorite
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.