Learn More
Description
- Designed to remove tough soil and residue from surfaces
- Made with United States Pharmacopeia (USP) Water For Injection and Sodium Hypochlorite
- Filtered, and filled in an ISO Class 5 aseptic environment to minimize the potential of particles being introduced during use
- Packages are double bagged for easy entry into controlled environments
- Includes an extensive documentation package to meet validation objectives
- Each lot documented by a Certificate of Analysis including sterility results
- Supported by the STERIS Technical Services team for individualized application and validation assistance
- These products are not registered as disinfectants by the US EPA
Specifications
Specifications
| Product Type | Bleach |
| Sterility | Sterile |
| Composition | Sodium Hypochlorite, USP Water For Injection (WFI) |
| Concentration | 5.25% |
| Container Type | Trigger Spray Bottle |
| Filtered | Filtered |
| For Use With (Application) | Removing Tough Soil and Residue From Surfaces |
| Quantity | 12/Cs. |
| Volume (English) | 22 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.