Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS Hypochlorite WFI Sterile Solution

Catalog No. 19415125 Shop All STERIS Corporation Products
Change view
Click to view available options
Volume (English):
22 oz.
32 oz.
1 gal.
Concentration:
0.525%
5.25%
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Concentration
19-415-125 32 oz. 0.525%
19-415-124 22 oz. 0.525%
19-415-126 1 gal. 0.525%
19-415-121 22 oz. 5.25%
19-415-122 32 oz. 5.25%
19-415-123 1 gal. 5.25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-415-125 Supplier STERIS Supplier No. 1S0896WR
Add to Cart
Add to Cart
This item is not returnable. View return policy

Oxidizing cleaners can be extremely effective when removing tough soils and residue from hard surfaces, even the most critical surfaces

  • Designed to remove tough soil and residue from surfaces
  • Made with United States Pharmacopeia (USP) Water For Injection and Sodium Hypochlorite
  • Filtered, and filled in an ISO Class 5 aseptic environment to minimize the potential of particles being introduced during use
  • Packages are double bagged for easy entry into controlled environments
  • Includes an extensive documentation package to meet validation objectives
  • Each lot documented by a Certificate of Analysis including sterility results
  • Supported by the STERIS Technical Services team for individualized application and validation assistance
  • These products are not registered as disinfectants by the US EPA

Specifications

Product Type Bleach
Sterility Sterile
Composition Sodium Hypochlorite, USP Water For Injection (WFI)
Concentration 0.525%
Container Type Trigger Spray Bottle
Filtered Filtered
For Use With (Application) Removing Tough Soil and Residue From Surfaces
Quantity 12/Cs.
Volume (English) 32 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.