Learn More
Sol-M™ Hypodermic Needle
Description
- Color-coded hubs for easy gauge identification
- Compatible with all standard Luer-Lock and Slip Tip syringes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 18 G |
| Latex Free | Yes |
| Length (English) Needle | 1.5 in. |
| Disposable | Single-use |
| Packaging | Blister |
| Length (Metric) Needle | 38.1 mm |
| Needle Point Style | Triple-bevel |
| For Use With (Equipment) | Luer Lock Syringe, Slip Tip Syringe |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.