Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Hypodermic Needles
SDP

Catalog No. 22445286 Shop All Mopec Products
Change view
Click to view available options
Gauge:
12 G
13 G
15 G
19 G
20 G
Length (English):
2.5 in.
3 in.
3.5 in.
4 in.
4.5 in.
5 in.
6 in.
8 in.
10 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English)
22-445-286 15 G 6 in.
22-445-290 12 G 4 in.
22-445-354 12 G 5 in.
22-445-889 12 G 6 in.
22-445-651 13 G 4.5 in.
22-445-822 12 G 3 in.
22-445-785 13 G 8 in.
22-445-680 13 G 10 in.
22-445-552 15 G 3.5 in.
22-445-681 15 G 4 in.
22-445-531 19 G 3 in.
22-445-551 20 G 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 22-445-286 Supplier Mopec™ Supplier No. FC91217
Add to Cart
Add to Cart

Hypodermic needles are designed for aspiration, cavity injection or extraction.

  • Long-lasting piercing points
  • Luer hubs

Specifications

Product Type Hypodermic Needle
Material Stainless Steel
Sterility Non-sterile
Gauge 15 G
Length (English) 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.