Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. I-Beam Sliding Anchor

Catalog No. 17103807
Change view
Click to view available options
Load Bearing Capacity (English):
5,000 lb. MBS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
17-103-807 5,000 lb. MBS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-807 Supplier Werner Co. Supplier No. A550000
Add to Cart
Add to Cart

I-beam sliding anchor.

Lightweight aluminum design moves smoothly across beam.

  • Fits beam flanges from 3-1/2 to 14 in.
  • Fits beams up to 1-1/4 in. thick

Specifications

For Use With (Equipment) Harnesses, SRL
Product Type I-Beam Sliding Anchor
Load Bearing Capacity (English) 5,000 lb. MBS
For Use With (Application) Fall Protection
Weight (Metric) 1.59 kg
Width (Metric) 12.192 cm
Certifications/Compliance ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502
Width (English) 4.8 in.
Load Bearing Capacity (Metric) 2267.96 kg MBS
Dimensions (L x W) 22 x 4.8 in.
Weight (English) 3.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.