Learn More
Brady™ I.D. PRO™ Plus, LS2000 and BradyMarker™ XC Plus Printer Labels
Shop All Brady Corporation ProductsDescription
- For marking wires and cables
- Available in a variety of sizes
Specifications
Specifications
| Certifications/Compliance | UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) |
| Description | Compatible surface: rough, smooth and textured |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Format | Roll |
| Material | Nylon Cloth (B-499) |
| Product Type | Adhesive wire marking label |
| For Use With (Application) | Wire and cable marking, panel identification |
| For Use With (Equipment) | I.D. PRO Plus, LS2000 and BradyMarker XC Plus Wiremarker Printers |
| Quantity | 500/Roll |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.