Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ I.D. PRO™ Plus, LS2000 and BradyMarker™ XC Plus Printer Labels

Catalog No. 19109453 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.5 x 0.5 in.
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1.5 x 0.75 in.
1.5 x 1.25 in.
Quantity:
250/Roll
500/Roll
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Quantity
19-109-453 1 x 1 in. 250/Roll
19-109-447 0.5 x 0.5 in. 500/Roll
19-109-448 0.5 x 0.75 in. 250/Roll
19-109-449 0.5 x 0.75 in. 500/Roll
19-109-450 1 x 0.75 in. 250/Roll
19-109-451 1.5 x 0.75 in. 250/Roll
19-109-452 0.5 x 1 in. 250/Roll
19-109-455 0.5 x 1.25 in. 500/Roll
19-109-454 0.5 x 1.25 in. 250/Roll
19-109-456 1 x 1.25 in. 250/Roll
19-109-457 1.5 x 1.25 in. 250/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-109-453 Supplier Brady™ Supplier No. WML711499

For use with I.D. PRO Plus, LS2000 and BradyMarker XC Plus Printers. Brady™ wire and cable marking labels are made from nylon cloth with a permanent adhesive.

  • For marking wires and cables
  • Available in a variety of sizes

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815)
Description Compatible surface: rough, smooth and textured
Adhesive Type Acrylic, Permanent
Color White
Format Roll
Material Nylon Cloth (B-499)
Product Type Adhesive wire marking label
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) I.D. PRO Plus, LS2000 and BradyMarker XC Plus Wiremarker Printers
Quantity 250/Roll
Size (English) 1 x 1 in.
Thickness (English) 0.0065 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.