Learn More
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single strain of Escherichia coli in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2,6 or 10
- The most economical reference stock culture option; lyophilized pellet containing a single strain of Escherichia coli
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 10 pellets
- ATCC™ 35150™†
Specifications
Specifications
| ATCC® | 35150 |
| Biosafety Level | 2 |
| Certifications/Compliance | Online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | EZ-FPC™ |
| Product Type | EZ-FPC |
| For Use With (Application) | Culture purpose and QC application |
| Quantity | 10/Pk. |
| Species | Escherichia coli |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
