Learn More
Description
- Gives accurate, repeatable results
- Microorganism, hydrating fluid and inoculating swab all in one self-contained device
- Each device features single microorganism strain in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
- For added convenience, peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- The most economical reference stock culture option; lyophilized pellet containing a single strain of Escherichia coli
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 or 10 pellets
Specifications
Specifications
| ATCC® | 51739 |
| Biosafety Level | 1 |
| Content And Storage | 2°C to 8°C |
| Format | KWIK-STIK |
| Product Type | Quality Control Organism |
| Sterility | Sterile |
| Target Organism Class | Bacteria |
| For Use With (Application) | For performing quality control functions including microbial detection, equipment calibration, method validation, and bioburden determination. |
| Quantity | 6/Pk. |
| Specimen Type | Lyophilized Organism |
| Show More |
† The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark and the ATCC catalog marks are trademarks of ATCC. Microbiologics, Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
