Learn More
ZeptoMetrix Haemophilus influenzae Type b, Eagan, Genomic DNA
Shop All ZeptoMetrix Corporation Products

Description
- Identification of organism was confirmed by 16S sequencing
- Purity of the culture was monitored by Gram staining and by additional culturing
- Freezing medium contains 15% glycerol as a cryoprotectant
Specifications
Specifications
| Certifications/Compliance | ISO 13485 |
| Content And Storage | -20°C or below |
| Form | Solution |
| Product Type | Genomic DNA Bacteria Control |
| For Use With (Application) | Amplification and/or detection control for nucleic acid testing , cross-reactivity studies, limit of detection studies, genomic sequencing |
| Packaging Type | Vial |
| Quantity | 10 μg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.