Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ I-MAG Cart
SDP

Catalog No. 01184874 Shop All IKA Works Products
Change view
Click to view available options
Dimensions (L x W x H):
700 x 970 x 995 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-184-874 700 x 970 x 995 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-184-874 Supplier IKA™ Supplier No. 25008091
Add to Cart
Add to Cart

Transport trolley and platform for I-MAG, for barrels up to 300 liters.

  • Max load: 400 kg

Specifications

Type Transport Trolley
Weight (Metric) 32 kg
Dimensions (L x W x H) 700 x 970 x 995 mm
Coating Stainless Steel
Material Stainless Steel
Weight (English) 71 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.