Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ I-MAG Industry Stirrer
SDP

Catalog No. 01184868 Shop All IKA Works Products
Change view
Click to view available options
Capacity:
300 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-184-868 300 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-184-868 Supplier IKA™ Supplier No. 20109200
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

I-MAG is a powerful yet compact magnetic stirrer for applications in laboratory and production environments.

  • Drive with very high IP protection class 64: unrestricted use even under harsh environmental conditions thanks to enclosed stainless steel housing
  • Electronically controlled motor for very stable speeds even under load for reproducible results
  • Secure and ergonomic mounting of the controller directly on the vessel or with a stand rod using the I-MAG
  • UHC universal holder (available as accessory)
  • Multilingual menu navigation

Specifications

Speed 100 to 1500 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 300 L
Display TFT
Shape Rectangle, Square
Voltage 100/240 V
Wattage 90 W
Plug Type Mains
Material Stainless Steel
Type Magnetic Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.