Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ I-MAG SP Stainless Steel Set-up Frame
SDP

Catalog No. 01184875 Shop All IKA Works Products
Change view
Click to view available options
Model:
I-MAG SP 150
I-MAG SP 300
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01-184-875 I-MAG SP 300
01-184-876 I-MAG SP 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-184-875 Supplier IKA™ Supplier No. 20102996
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stainless steel set-up frame to extend the footprint and load capacity of the I-MAG industrial magnetic stirrer.

  • Permissible ambient temperature: 5 to 40°C

Specifications

Description For vessels up to approx. 300 liters, maximum load 400 kg.
Model I-MAG SP 300
Type Stainless Steel Set-up Frame
Weight (Metric) 20 kg
Dimensions (L x W x H) 700 x 80 x 740 mm
Material Stainless Steel
Weight (English) 44 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.