Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA™ I-MAG SP Stainless Steel Set-up Frame

Click to view available options
Model:
I-MAG SP 150
I-MAG SP 300
Description
- Permissible ambient temperature: 5 to 40°C
Specifications
Specifications
Description | For vessels up to approx. 300 liters, maximum load 400 kg. |
Model | I-MAG SP 300 |
Type | Stainless Steel Set-up Frame |
Weight (Metric) | 20 kg |
Dimensions (L x W x H) | 700 x 80 x 740 mm |
Material | Stainless Steel |
Weight (English) | 44 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction