Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i5100 Print Roller

Catalog No. 19129137 Shop All Brady Corporation Products
Change view
Click to view available options
For Use With (Application):
Media up to 119 mm wide
Media up to 24 mm wide
Media up to 49 mm wide
Media up to 79 mm wide
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19-129-137 Media up to 49 mm wide
19-129-135 Media up to 119 mm wide
19-129-136 Media up to 24 mm wide
19-129-140 Media up to 79 mm wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-137 Supplier Brady™ Supplier No. 149473
Add to Cart
Add to Cart

Brady™ i5100 Print Roller reduces wrinkling and extends print head life

  • For use with the BradyPrinter i5100 Industrial Label Printer only
  • Use with media width from 80-120 mm wide -- use narrowest roller that covers the media width, and use narrowest ribbon that covers both media and roller
  • Rollers are easily interchangeable

Specifications

For Use With (Equipment) Brady Label Printers
Width (English) 7 in.
Height (English) 1.6 in.
Depth (English) 1 in.
For Use With (Application) Media up to 49 mm wide
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.