Learn More
Description
- i75-Series ribbon with LabelSense™ Technology warns the user if the ribbon is incompatible with installed i75-Series label material
- Automatically prints at pre-tested heat and speed to ensure correct print quality on the first label with no setting adjustments or trial-and-error print testing
- i75-series ribbon is self-centering with the ink-side always correctly facing the label
- One-color ribbon for printing a single color onto a label
- R4900 Series Resin formulation provides excellent resistance to solvents, smears, scratches and high heat when printed on the appropriate label material from Brady™
- Combining Brady label materials with their recommended ribbon series delivers superior legend performance
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | i7500 Label Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 984 ft. |
| Width (English) | 3.27 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.