Learn More
Description
- All stainless steel construction
- Adjustable arms
- Leveling pads
- Maximum weight of 500 lbs. per arm (226.79kg)
Warranty and Services
1 Year Warranty
Specifications
Specifications
| Product Type | Cadaver Storage Rack |
| Material | Stainless Steel |
| Tiers | 5 |
| Height (English) | 79.75 in. |
| Length (English) | 22 in. |
| Width (English) | 26 in. |
| Height (Metric) | 202.56 cm |
| Length (Metric) | 55.88 cm |
| Weight (English) | Holds up to 500 lb. |
| Weight (Metric) | Holds up to 226.79 Kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
