Learn More
Description
Offers an easy way to measure the melting points of samples without sacrificing accuracy; the temperature resolution is within 0.1°C. Ideal for multiple users, being ergonomically designed to ensure comfortable viewing for everyone, with a height-adjustable extension arm and a viewing head that may be rotated to suit each user. Viewing head holds a viewing magnifier that offers 8X magnification.
- View up to three samples simultaneously for greater efficiency.
- Height-adjustable arm with viewing magnifier folds away for easy storage.
- Integral light and 8x magnifying lens enhance sample observation.
- Three audible beeps indicate when temperature is stable and ready for sample.
- 4 x 1 melt memory capacity.
- Adjustable object lens for sharp focus.
- The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens.
- The adjustable extension arm can be set to different viewing heights making it ideal for multiple users.
- A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
- A 13-key membrane keypad offers easy-to-use menus.
- The conveniently located push button controls allow temperature recording without looking away from the sample.
- A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
- Units can be calibrated by on site or by the manufacturer/service organization.
- A calibration kit is required if you choose to calibrate on site.
Compliance
CE
Spécifications
Spécifications
| Product Type | Digital Melting Point Apparatus |
| Voltage | 100/240 V |
| Wattage | 45 W |
| Accuracy | ±1% |
| Certifications/Compliance | CE |
| Depth (Metric) | 355 mm |
| Display Type | Backlit LCD |
| Electrical Requirements | 100/240 V, 50/60 Hz, 15 DC, 45 W |
| Height (English) | 17.75 in. |
| Height (Metric) | 45.1 cm |
| Afficher plus de résultats |
missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.