Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ MP-250 Series Digital Melting Point Apparatus

Catalog No. p-7083396
Change view
Click to view available options
Model:
Standard MP-250
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
11-510-57 Standard MP-250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-510-57 Supplier Cole-Parmer™ Supplier No. 0301015
Add to Cart
Add to Cart

This MP-250 Series Digital Melting Point Apparatus with rotating viewing head ensures each user can analyze samples clearly.

Offers an easy way to measure the melting points of samples without sacrificing accuracy; the temperature resolution is within 0.1°C. Ideal for multiple users, being ergonomically designed to ensure comfortable viewing for everyone, with a height-adjustable extension arm and a viewing head that may be rotated to suit each user. Viewing head holds a viewing magnifier that offers 8X magnification.

  • View up to three samples simultaneously for greater efficiency.
  • Height-adjustable arm with viewing magnifier folds away for easy storage.
  • Integral light and 8x magnifying lens enhance sample observation.
  • Three audible beeps indicate when temperature is stable and ready for sample.
  • 4 x 1 melt memory capacity.
  • Adjustable object lens for sharp focus.
  • The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens.
  • The adjustable extension arm can be set to different viewing heights making it ideal for multiple users.
  • A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
  • A 13-key membrane keypad offers easy-to-use menus.
  • The conveniently located push button controls allow temperature recording without looking away from the sample.
  • A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
  • Units can be calibrated by on site or by the manufacturer/service organization.
  • A calibration kit is required if you choose to calibrate on site.

Compliance

CE

Specifications

Product Type Digital Melting Point Apparatus
Hertz 50/60 Hz
Voltage 100/240 V
Wattage 45 W
Accuracy ±1%
Certifications/Compliance CE
Depth (Metric) 355 mm
Display Type Backlit LCD
Electrical Requirements 100/240 V, 50/60 Hz, 15 DC, 45 W
Height (English) 17.75 in.
Height (Metric) 45.1 cm
Includes Supplied with a pack of 100 capillary tubes, power supply and power cable.
Model Standard MP-250
Resolution 1°C
Sensors 100Ω Pt RTD
Temperature Range (English) Ambient to 752°F
Temperature Range (Metric) Ambient to 400°C
Weight (Metric) 2.5 kg
Width (English) 7.9 in.
Width (Metric) 200 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.