Learn More
IBI Scientific™ Hi/Lo Rocker Rocking Platform Shaker Lab Start-Up Kits
Shop All Stovall Life Science Inc. ProductsDescription
- All kits include either a 115 or 220V Hi/Lor Shaker (ROCAA115S or ROCAA220S) and a choice of a 1, 2 or 3 accessory platforms (ACCRC00P1, ACCRC00P2 or ACCRC00P3)
- Kit ROCLS0001: 115V Hi/Lo Rocker with 1 accessory platform
- Kit ROCLS0002: 115V Hi/Lo Rocker with 2 accessory platforms
- Kit ROCLS0003: 115V Hi/Lo Rocker with 3 accessory platforms
- Kit ROCLS0004: 220V Hi/Lo Rocker with 1 accessory platform
- Kit ROCLS0005: 220V Hi/Lo Rocker with 2 accessory platforms
- Kit ROCLS0006: 220V Hi/Lo Rocker with 3 accessory platforms
Specifications
Specifications
| Rocking Angle | 2 to 11° |
| Load Bearing Capacity (Metric) | 9.07 kg |
| Speed Range | 0 to 22 rpm |
| Voltage | 220 V |
| Temperature Range (Metric) | 0°C to 65°C |
| Load Bearing Capacity (English) | 20 lb. |
| Dimensions (L x W x H) | 15.75 x 13.75 x 6.56 in. (40 x 33.02 x 16.6cm) |
| Height (English) | 6.56 in. |
| Height (Metric) | 16.6 cm |
| Length (English) | 15.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.