Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ Hi/Lo Rocker Rocking Platform Shaker Lab Start-Up Kits

Catalog No. 15453911 Shop All Stovall Life Science Inc. Products
Change view
Click to view available options
Voltage:
115 V
220 V
Includes:
1 Accessory Platform
2 Accessory Platforms
3 Accessory Platforms
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Includes
15-453-911 220 V 2 Accessory Platforms
15-453-906 115 V 3 Accessory Platforms
15-453-905 115 V 2 Accessory Platforms
15-453-904 115 V 1 Accessory Platform
15-453-910 220 V 1 Accessory Platform
15-453-912 220 V 3 Accessory Platforms
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 15-453-911 Supplier IBI Scientific™ Supplier No. ROCLS0005
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat

  • All kits include either a 115 or 220V Hi/Lor Shaker (ROCAA115S or ROCAA220S) and a choice of a 1, 2 or 3 accessory platforms (ACCRC00P1, ACCRC00P2 or ACCRC00P3)

  • Kit ROCLS0001: 115V Hi/Lo Rocker with 1 accessory platform
  • Kit ROCLS0002: 115V Hi/Lo Rocker with 2 accessory platforms
  • Kit ROCLS0003: 115V Hi/Lo Rocker with 3 accessory platforms
  • Kit ROCLS0004: 220V Hi/Lo Rocker with 1 accessory platform
  • Kit ROCLS0005: 220V Hi/Lo Rocker with 2 accessory platforms
  • Kit ROCLS0006: 220V Hi/Lo Rocker with 3 accessory platforms

Specifications

Rocking Angle 2 to 11°
Load Bearing Capacity (Metric) 9.07 kg
Speed Range 0 to 22 rpm
Voltage 220 V
Temperature Range (Metric) 0°C to 65°C
Load Bearing Capacity (English) 20 lb.
Dimensions (L x W x H) 15.75 x 13.75 x 10.56 in. (40 x 33.02 x 26.8cm)
Height (English) 10.56 in.
Height (Metric) 26.8 cm
Length (English) 15.75 in.
Length (English) Platform 15 in.
Length (Metric) 40 cm
Length (Metric) Platform 38 cm
Width (English) 13.75 in.
Width (Metric) 33.02 cm
Shipping Weight (English) 16 lb.
Shipping Weight (Metric) 7.25 kg
Model ROCLS0005
Includes 2 Accessory Platforms
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.