Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IBI Scientific™ TUNAIR™ Shake Flask System

Catalog No. 15453303 Shop All Stovall Life Science Inc. Products
Change view
Click to view available options
Product Type:
Dri-gauze; For 2.5L flask
Dri-gauze; For 300mL flask
Shake Flask System Kit
Shake Flask System Kit; Working vol. 100mL; No-Baffle; w Dri-Gauze lining and slip on cap
Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w Dri-Gauze lining and slip on cap
Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w silicone lining and slip on cap
Shake Flask System Kit; Working vol.: 1L; Full-Baffle
Shake Flask System Kit; Working vol.: 1L; Full-Baffle; w/ Dri-Gauze lining and slip on cap
Shake Flask System Kit; Working vol.: 1L; Half-Baffle
Shake Flask System Kit; Working vol.: 1L; Half-Baffle; w/ silicone lining and slip on cap
Shake Flask System Kit; Working vol.: 1L; No-Baffle
Shake Flask System Kit; Working vol.: 1L; No-Baffle; With silicone lining and slip on cap
Shake Flask System Kit; working vol. 100mL; Half-Baffle; w Dri-Gauze lining and slip on cap
Shake Flask System Kit; working vol. 100mL; Half-Baffle; w silicone lining and slip on cap
Shake Flask System Kit; working vol. 100mL; No-Baffle; w silicone lining and slip on cap
Shake Flask; Full-Baffle (propeller motion); 2.5L; Working vol.: 1L
Shake Flask; Full-Baffle (propeller motion); 300mL; Working vol.: 100mL
Shake Flask; Half-Baffle (vortex motion); 2.5L; Working vol.: 1L
Shake Flask; Half-Baffle (vortex motion); 300mL; Working vol.: 100mL
Shake Flask; No-Baffle (normal throw); 2.5L; Working vol.: 1L
Shake Flask; No-Baffle (normal throw); 300mL; Working vol.: 100mL
Silicone membrane; For 2.5L flask
Silicone membrane; For 300mL flask
Two-piece cap; For 2.5L flask
Two-piece cap; For 300mL flask
No. per Pack:
1
4
5
Each
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type No. per Pack
15-453-303 Shake Flask System Kit; working vol. 100mL; No-Baffle; w silicone lining and slip on cap Each
15-453-302 Shake Flask System Kit; Working vol. 100mL; No-Baffle; w Dri-Gauze lining and slip on cap Each
15-453-304 Shake Flask System Kit; working vol. 100mL; Half-Baffle; w Dri-Gauze lining and slip on cap Each
15-453-305 Shake Flask System Kit; working vol. 100mL; Half-Baffle; w silicone lining and slip on cap Each
15-453-306 Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w Dri-Gauze lining and slip on cap Each
15-453-307 Shake Flask System Kit; Working vol.: 100mL; Full-Baffle; w silicone lining and slip on cap Each
15-453-308 Shake Flask; No-Baffle (normal throw); 300mL; Working vol.: 100mL Each
15-453-309 Shake Flask; Half-Baffle (vortex motion); 300mL; Working vol.: 100mL Each
15-453-310 Shake Flask; Full-Baffle (propeller motion); 300mL; Working vol.: 100mL Each
15-453-318 Shake Flask; Half-Baffle (vortex motion); 300mL; Working vol.: 100mL 4
15-453-322 Shake Flask; Full-Baffle (propeller motion); 2.5L; Working vol.: 1L Each
15-453-317 Shake Flask; No-Baffle (normal throw); 300mL; Working vol.: 100mL 4
15-453-320 Shake Flask; No-Baffle (normal throw); 2.5L; Working vol.: 1L Each
15-453-321 Shake Flask; Half-Baffle (vortex motion); 2.5L; Working vol.: 1L Each
15-453-319 Shake Flask; Full-Baffle (propeller motion); 300mL; Working vol.: 100mL 4
15-453-323 Shake Flask System Kit; Working vol.: 1L; No-Baffle Each
15-453-325 Shake Flask System Kit; Working vol.: 1L; Half-Baffle Each
15-453-328 Shake Flask System Kit; Working vol.: 1L; Full-Baffle Each
15-453-330 Shake Flask; Half-Baffle (vortex motion); 2.5L; Working vol.: 1L 4
15-453-329 Shake Flask; No-Baffle (normal throw); 2.5L; Working vol.: 1L 4
15-453-324 Shake Flask System Kit; Working vol.: 1L; No-Baffle; With silicone lining and slip on cap Each
15-453-326 Shake Flask System Kit; Working vol.: 1L; Half-Baffle; w/ silicone lining and slip on cap Each
15-453-327 Shake Flask System Kit; Working vol.: 1L; Full-Baffle; w/ Dri-Gauze lining and slip on cap Each
15-453-331 Shake Flask; Full-Baffle (propeller motion); 2.5L; Working vol.: 1L 4
15-453-332 Shake Flask System Kit 1
15-453-312 Two-piece cap; For 2.5L flask 1
15-453-311 Two-piece cap; For 300mL flask 1
15-453-314 Silicone membrane; For 2.5L flask 5
15-453-313 Silicone membrane; For 300mL flask 5
15-453-315 Dri-gauze; For 300mL flask 5
15-453-316 Dri-gauze; For 2.5L flask 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 missing translation for 'options'
Catalog No. 15-453-303 missing translation for 'mfr' IBI Scientific™ missing translation for 'supplierNo' SS2001S
Add to Cart
Add to Cart

Includes

One (1) polypropylene 300mL no-baffle flask, one (1) polypropylene 300mL Half-Baffle flask, one (1) polypropylene 300mL full-baffle flask, three (3) 300mL two piece caps, one (1) 300mL silicone cap lining, two (2) 300mL Dri-Gauze cap lining, one (1) polypropylene 2.5L full-baffle flask, one (1) 2.5L two piece cap, one (1) 2.5L silicone cap lining.

Provides optimum growth conditions for aerobic microorganisms, mammalian cells and plant cells

  • Three flask design based on applications: No-Baffle (normal throw), Half-Baffle (vortex motion), and Full-Baffle (propeller motion)
  • Increased oxygen absorption rate due to unique baffling and turbo-vane closure design
  • Silicone or nitrocellulose filter linings are 0.22μ
  • Slip on two piece polypropylene cap eliminates need of flaming and protect neck of flask from airborne particles
  • Autoclavable

Applications:

Microbiology and biotechnology

Specifications

Closure Material Polypropylene
Diameter (English) Outer 3.25 in.
Diameter (Metric) Outer Neck 44.5 mm
Capacity (Metric) 100 mL
Material Polypropylene
For Use With (Application) To provide optimum growth conditions for aerobic microorganisms, mammalian cells and plant cells
For Use With (Equipment) Orbital Shaker
Height (English) 6.00 in.
Height (Metric) 15.24 cm
Includes One (1) Polypropylene 300mL no-baffle flask, one (1) Polypropylene 300mL Half-Baffle flask, one (1) Polypropylene 300mL full-baffle flask, three (3) 300mL two piece caps, one (1) 300mL Silicone cap lining, two (2) 300mL Dri-Gauze cap lining, one (1) Polypropylene 2.5L full-baffle flask, one (1) 2.5L two piece cap, one (1) 2.5L Silicone cap lining
No. per Pack Each
Product Type Shake Flask System Kit; working vol. 100mL; No-Baffle; w silicone lining and slip on cap
Width (Metric) 8.25 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Bottom Shape Non-baffled
Closure Type Two-Piece Cap
Diameter (Metric) Outer 8.25 cm
Volume (Metric) Working 100 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.