Learn More
Description
- Three flask design based on applications: No-Baffle (normal throw), Half-Baffle (vortex motion), and Full-Baffle (propeller motion)
- Increased oxygen absorption rate due to unique baffling and turbo-vane closure design
- Silicone or nitrocellulose filter linings are 0.22μ
- Slip on two piece polypropylene cap eliminates need of flaming and protect neck of flask from airborne particles
- Autoclavable
Applications:
Microbiology and biotechnology
Specifications
Specifications
| Closure Material | Polypropylene |
| Diameter (English) Outer | 1.75 in. |
| Diameter (Metric) Outer Neck | 44.5 mm |
| Material | Polypropylene |
| For Use With (Application) | For 300mL Flask, Tunair shake flask system |
| For Use With (Equipment) | Orbital Shaker |
| No. per Pack | 1 |
| Product Type | Two-piece cap; For 300mL flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.